Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/8"-16 x 1-1/2" NL-19(R) 18-8 Stainless Steel Socket Head Cap Screw, 25 pk.
  • Zoro #: G0255319
  • Mfr #: FBSCAPS3816112P25
$21.60 ($0.86/unit)
  • Fastener Industry Standards: ASME B18.3
  • Min. Tensile Strength: 80,000 psi
  • Screw Style: Socket Head Cap Screw
See full product details
Orders over $50 ship free.

Foreverbolt #FBSCAPS3816112P25 Specifications

  • Zoro #: G0255319
  • Mfr #: FBSCAPS3816112P25
Fastener Industry Standards: ASME B18.3 Min. Tensile Strength: 80,000 psi
Screw Style: Socket Head Cap Screw Length: 1-1/2"
Head Dia.: 9/16" System of Measurement: Inch
Head Height: 3/8" Drive Type: Hex Socket
Screw Industry Standards: ASME B18.3 Basic Material: Stainless Steel
Fastener Finish: NL-19(SM) Self-Locking Element: No
Drive Size: 7/32" Thread Direction: Right Hand
Thread Length: 1-1/2" Dia./Thread Size: 3/8"-16
Thread Dia.: 3/8" Temp. Range: -65 Degrees to 300 Degrees F
Thread Style: Fully Threaded Rockwell Hardness: B70 to B95
Screw Head Type: Cylindrical Material Grade: 18-8
Fastener Thread Type: UNC (Coarse) Item: Socket Head Cap Screw
Min. Thread Length: 1-1/2" Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 3/8 In.-16, Length 1-1/2 In., Fastener Finish NL-19(SM), Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 7/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 25

Technical Guides

Reviews of Foreverbolt #FBSCAPS3816112P25