Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/8"-16 x 1" NL-19(R) 18-8 Stainless Steel Socket Head Cap Screw, 25 pk.
  • Zoro #: G0255337
  • Mfr #: FBSCAPS38161P25
$18.49 ($0.74/unit)
  • Length: 1"
  • Temp. Range: 250 Degrees F
  • Basic Material: Stainless Steel
See full product details
Orders over $50 ship free.

Foreverbolt #FBSCAPS38161P25 Specifications

  • Zoro #: G0255337
  • Mfr #: FBSCAPS38161P25
Length: 1" Temp. Range: 250 Degrees F
Basic Material: Stainless Steel Head Height: 3/8"
Thread Direction: Right Hand Head Dia.: 9/16"
Thread Style: Fully Threaded Fastener Industry Standards: ASTM F837, ASME B18.3
Dia./Thread Size: 3/8"-16 Screw Industry Standards: ASTM F837, ASME B18.3
Screw Style: Socket Head Cap Screw Thread Length: 1"
Drive Size: 5/16" Item: Socket Head Cap Screw
System of Measurement: Inch Fastener Thread Type: UNC (Coarse)
Self-Locking Element: No Rockwell Hardness: B70 to B95
Min. Tensile Strength: 80,000 psi Material Grade: 18-8
Screw Head Type: Cylindrical Drive Type: Hex Socket
Thread Dia.: 3/8" Fastener Finish: NL-19(SM)
Min. Thread Length: 1" Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 3/8 In.-16, Length 1 In., Fastener Finish NL-19(SM), Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 25

Technical Guides

Reviews of Foreverbolt #FBSCAPS38161P25