Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5/16"-18 x 1-1/4" NL-19(R) 18-8 Stainless Steel Socket Head Cap Screw, 25 pk.
  • Zoro #: G0255389
  • Mfr #: FBSCAPS51618114P25
$15.45 ($0.62/unit)
  • Drive Size: 3/16"
  • Thread Style: Fully Threaded
  • Fastener Thread Type: UNC (Coarse)
See full product details
Orders over $50 ship free.

Foreverbolt #FBSCAPS51618114P25 Specifications

  • Zoro #: G0255389
  • Mfr #: FBSCAPS51618114P25
Drive Size: 3/16" Thread Style: Fully Threaded
Fastener Thread Type: UNC (Coarse) Min. Tensile Strength: 80,000 psi
Screw Style: Socket Head Cap Screw Thread Direction: Right Hand
Material Grade: 18-8 Dia./Thread Size: 5/16"-18
Fastener Finish: NL-19(SM) Fastener Industry Standards: ASME B18.3
Head Dia.: 15/32" Self-Locking Element: No
Screw Industry Standards: ASME B18.3 Length: 1-1/4"
Item: Socket Head Cap Screw Basic Material: Stainless Steel
Head Height: 5/16" System of Measurement: Inch
Temp. Range: -65 Degrees to 300 Degrees F Rockwell Hardness: B80 to C32
Drive Type: Hex Socket Screw Head Type: Cylindrical
Thread Length: 1-1/4" Thread Dia.: 5/16"
Min. Thread Length: 1-1/4" Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 5/16 In.-18, Length 1-1/4 In., Fastener Finish NL-19(SM), Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 25

Technical Guides

Reviews of Foreverbolt #FBSCAPS51618114P25