Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5/16"-18 x 2" NL-19(R) 18-8 Stainless Steel Socket Head Cap Screw, 25 pk.
  • Zoro #: G0255361
  • Mfr #: FBSCAPS516182P25
$22.91 ($0.92/unit)
  • Fastener Thread Type: UNC (Coarse)
  • Fastener Finish: NL-19(SM)
  • Length: 2"
See full product details
Orders over $50 ship free.

Foreverbolt #FBSCAPS516182P25 Specifications

  • Zoro #: G0255361
  • Mfr #: FBSCAPS516182P25
Fastener Thread Type: UNC (Coarse) Fastener Finish: NL-19(SM)
Length: 2" Screw Industry Standards: ASME B18.3
Thread Style: Fully Threaded Thread Dia.: 5/16"
Drive Size: 3/16" Rockwell Hardness: B80 to C32
Screw Style: Socket Head Cap Screw Basic Material: Stainless Steel
Thread Direction: Right Hand System of Measurement: Inch
Fastener Industry Standards: ASME B18.3 Material Grade: 18-8
Head Height: 5/16" Drive Type: Hex Socket
Dia./Thread Size: 5/16"-18 Head Dia.: 15/32"
Screw Head Type: Cylindrical Item: Socket Head Cap Screw
Min. Tensile Strength: 80,000 psi Thread Length: 2"
Self-Locking Element: No Temp. Range: -65 Degrees to 300 Degrees F
Min. Thread Length: 2" Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 5/16 In.-18, Length 2 In., Fastener Finish NL-19(SM), Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 2 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 25

Technical Guides

Reviews of Foreverbolt #FBSCAPS516182P25