Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5/16"-18 x 3" NL-19(R) 18-8 Stainless Steel Socket Head Cap Screw, 10 pk.
  • Zoro #: G0255355
  • Mfr #: FBSCAPS516183P10
$14.60 ($1.46/unit)
  • Drive Type: Hex Socket
  • Fastener Thread Type: UNC (Coarse)
  • Temp. Range: -65 Degrees to 300 Degrees F
See full product details
Orders over $50 ship free.

Foreverbolt #FBSCAPS516183P10 Specifications

  • Zoro #: G0255355
  • Mfr #: FBSCAPS516183P10
Drive Type: Hex Socket Fastener Thread Type: UNC (Coarse)
Temp. Range: -65 Degrees to 300 Degrees F Dia./Thread Size: 5/16"-18
Drive Size: 1/4" Item: Socket Head Cap Screw
Length: 3" Screw Style: Socket Head Cap Screw
Thread Dia.: 5/16" Material Grade: 18-8
Rockwell Hardness: B80 to C32 Self-Locking Element: No
System of Measurement: Inch Screw Industry Standards: ASME B18.3
Fastener Finish: NL-19(SM) Thread Direction: Right Hand
Screw Head Type: Cylindrical Head Height: 5/16"
Head Dia.: 15/32" Thread Length: 3"
Min. Tensile Strength: 80,000 psi Fastener Industry Standards: ASME B18.3
Thread Style: Fully Threaded Basic Material: Stainless Steel
Min. Thread Length: 3" Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 5/16 In.-18, Length 3 In., Fastener Finish NL-19(SM), Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 1/4 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 10

Technical Guides

Reviews of Foreverbolt #FBSCAPS516183P10