Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
#6-32 x 1/2" NL-19(R) 18-8 Stainless Steel Socket Head Cap Screw, 100 pk.
  • Zoro #: G0255547
  • Mfr #: FBSCAPS63212P100
$19.72 ($0.20/unit)
  • Screw Style: Socket Head Cap Screw
  • Fastener Industry Standards: ASME B18.3
  • Rockwell Hardness: B80 to C32
See full product details
Orders over $50 ship free.

Foreverbolt #FBSCAPS63212P100 Specifications

  • Zoro #: G0255547
  • Mfr #: FBSCAPS63212P100
Screw Style: Socket Head Cap Screw Fastener Industry Standards: ASME B18.3
Rockwell Hardness: B80 to C32 Drive Type: Hex Socket
Temp. Range: -65 Degrees to 300 Degrees F Thread Length: 1/2"
Thread Dia.: #6 Length: 1/2"
Head Height: 0.138" Fastener Thread Type: UNC (Coarse)
System of Measurement: Inch Drive Size: 7/64"
Dia./Thread Size: #6-32 Screw Industry Standards: ASME B18.3
Fastener Finish: NL-19(SM) Thread Direction: Right Hand
Basic Material: Stainless Steel Min. Tensile Strength: 80,000 psi
Thread Style: Fully Threaded Item: Socket Head Cap Screw
Head Dia.: 0.226" Screw Head Type: Cylindrical
Self-Locking Element: No Material Grade: 18-8
Min. Thread Length: 1/2" Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #6-32, Length 1/2 In., Fastener Finish NL-19(SM), Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 7/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 0.138 In., Thread Dia. #6, Package Quantity 100

Technical Guides

Reviews of Foreverbolt #FBSCAPS63212P100