Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
#8-32 x 3/4" NL-19(R) 18-8 Stainless Steel Socket Head Cap Screw, 100 pk.
  • Zoro #: G0255510
  • Mfr #: FBSCAPS83234P100
$22.19 ($0.22/unit)
  • Screw Head Type: Cylindrical
  • System of Measurement: Inch
  • Rockwell Hardness: B80 to C32
See full product details
Orders over $50 ship free.

Foreverbolt #FBSCAPS83234P100 Specifications

  • Zoro #: G0255510
  • Mfr #: FBSCAPS83234P100
Screw Head Type: Cylindrical System of Measurement: Inch
Rockwell Hardness: B80 to C32 Temp. Range: -65 Degrees to 300 Degrees F
Fastener Industry Standards: ASME B18.3 Length: 3/4"
Thread Length: 3/4" Min. Tensile Strength: 80,000 psi
Self-Locking Element: No Fastener Finish: NL-19(SM)
Item: Socket Head Cap Screw Screw Industry Standards: ASME B18.3
Thread Dia.: #8 Head Height: 0.164"
Dia./Thread Size: #8-32 Thread Direction: Right Hand
Drive Type: Hex Socket Head Dia.: 0.27"
Thread Style: Fully Threaded Basic Material: Stainless Steel
Material Grade: 18-8 Screw Style: Socket Head Cap Screw
Fastener Thread Type: UNC (Coarse) Drive Size: 3/32"
Min. Thread Length: 3/4" Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #8-32, Length 3/4 In., Fastener Finish NL-19(SM), Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 0.164 In., Thread Dia. #8, Package Quantity 100

Technical Guides

Reviews of Foreverbolt #FBSCAPS83234P100