Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M4-0.70 x 10mm NL-19(R) 18-8 Stainless Steel Socket Head Cap Screw, 100 pk.
  • Zoro #: G0255285
  • Mfr #: FBMSHCAPS40710P100
$20.35 ($0.20/unit)
  • Fastener Finish: NL-19(SM)
  • Rockwell Hardness: C39 to C44
  • Drive Type: Hex Socket
See full product details
Orders over $50 ship free.

Foreverbolt #FBMSHCAPS40710P100 Specifications

  • Zoro #: G0255285
  • Mfr #: FBMSHCAPS40710P100
Fastener Finish: NL-19(SM) Rockwell Hardness: C39 to C44
Drive Type: Hex Socket Material Grade: 18-8
Dia./Thread Size: M4-0.70 Fastener Thread Type: Metric Coarse
Basic Material: Stainless Steel Thread Style: Fully Threaded
Screw Industry Standards: DIN 912 System of Measurement: Metric
Thread Dia.: M4 Item: Metric Socket Head Cap Screw
Thread Direction: Right Hand Thread Length: 10mm
Screw Style: Socket Head Cap Screw Min. Tensile Strength: 101,500 psi
Head Height: 4mm Self-Locking Element: No
Head Dia.: 7mm Length: 10mm
Drive Size: 3mm Fastener Industry Standards: DIN 912
Screw Head Type: Cylindrical Min. Thread Length: 10mm
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, M4-0.70, Length 10mm, Fastener Finish NL-19(SM), Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 10mm, Head Height 4mm, Thread Dia. M4, Package Quantity 100

Technical Guides

Reviews of Foreverbolt #FBMSHCAPS40710P100