Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M5-0.80 x 10mm NL-19(R) 18-8 Stainless Steel Socket Head Cap Screw, 100 pk.
  • Zoro #: G0255276
  • Mfr #: FBMSHCAPS50810P100
$24.77 ($0.25/unit)
  • Item: Metric Socket Head Cap Screw
  • Head Height: 5mm
  • Thread Style: Fully Threaded
See full product details
Orders over $50 ship free.

Foreverbolt #FBMSHCAPS50810P100 Specifications

  • Zoro #: G0255276
  • Mfr #: FBMSHCAPS50810P100
Item: Metric Socket Head Cap Screw Head Height: 5mm
Thread Style: Fully Threaded Thread Length: 10mm
Material Grade: 18-8 Drive Size: 4mm
Fastener Thread Type: Metric Coarse Drive Type: Hex Socket
Thread Direction: Right Hand Rockwell Hardness: C39 to C44
Basic Material: Stainless Steel Screw Industry Standards: DIN 912
Fastener Industry Standards: DIN 912 Thread Dia.: M5
Self-Locking Element: No Fastener Finish: NL-19(SM)
Dia./Thread Size: M5-0.80 System of Measurement: Metric
Min. Tensile Strength: 101,500 psi Screw Style: Socket Head Cap Screw
Length: 10mm Head Dia.: 8.5mm
Screw Head Type: Cylindrical Min. Thread Length: 10mm
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, M5-0.80, Length 10mm, Fastener Finish NL-19(SM), Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 10mm, Head Height 5mm, Thread Dia. M5, Package Quantity 100

Technical Guides

Reviews of Foreverbolt #FBMSHCAPS50810P100