Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M5-0.80 x 16mm NL-19(R) 18-8 Stainless Steel Socket Head Cap Screw, 100 pk.
  • Zoro #: G0255267
  • Mfr #: FBMSHCAPS50816P100
$27.87 ($0.28/unit)
  • Min. Tensile Strength: 101,500 psi
  • Item: Metric Socket Head Cap Screw
  • Fastener Industry Standards: DIN 912
See full product details
Orders over $50 ship free.

Foreverbolt #FBMSHCAPS50816P100 Specifications

  • Zoro #: G0255267
  • Mfr #: FBMSHCAPS50816P100
Min. Tensile Strength: 101,500 psi Item: Metric Socket Head Cap Screw
Fastener Industry Standards: DIN 912 Head Dia.: 8.5mm
Screw Industry Standards: DIN 912 Thread Style: Fully Threaded
Thread Length: 16mm Thread Dia.: M5
Fastener Finish: NL-19(SM) Self-Locking Element: No
Thread Direction: Right Hand Rockwell Hardness: C39 to C44
System of Measurement: Metric Dia./Thread Size: M5-0.80
Drive Type: Hex Socket Screw Head Type: Cylindrical
Fastener Thread Type: Metric Coarse Material Grade: 18-8
Head Height: 5mm Screw Style: Socket Head Cap Screw
Drive Size: 4mm Basic Material: Stainless Steel
Length: 16mm Min. Thread Length: 16mm
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, M5-0.80, Length 16mm, Fastener Finish NL-19(SM), Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 5mm, Thread Dia. M5, Package Quantity 100

Technical Guides

Reviews of Foreverbolt #FBMSHCAPS50816P100