Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M5-0.80 x 20mm NL-19(R) 18-8 Stainless Steel Socket Head Cap Screw, 100 pk.
  • Zoro #: G0255258
  • Mfr #: FBMSHCAPS50820P100
$24.15 ($0.24/unit)
  • Min. Tensile Strength: 101,500 psi
  • Basic Material: Stainless Steel
  • Dia./Thread Size: M5-0.80
See full product details
Orders over $50 ship free.

Foreverbolt #FBMSHCAPS50820P100 Specifications

  • Zoro #: G0255258
  • Mfr #: FBMSHCAPS50820P100
Min. Tensile Strength: 101,500 psi Basic Material: Stainless Steel
Dia./Thread Size: M5-0.80 Self-Locking Element: No
Fastener Thread Type: Metric Coarse Rockwell Hardness: C39 to C44
Length: 20mm Head Dia.: 8.5mm
Drive Type: Hex Socket System of Measurement: Metric
Thread Length: 20mm Material Grade: 18-8
Screw Industry Standards: DIN 912 Screw Head Type: Cylindrical
Drive Size: 4mm Thread Style: Fully Threaded
Item: Metric Socket Head Cap Screw Head Height: 5mm
Thread Direction: Right Hand Thread Dia.: M5
Fastener Industry Standards: DIN 912 Fastener Finish: NL-19(SM)
Screw Style: Socket Head Cap Screw Min. Thread Length: 20mm
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, M5-0.80, Length 20mm, Fastener Finish NL-19(SM), Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 20mm, Head Height 5mm, Thread Dia. M5, Package Quantity 100

Technical Guides

Reviews of Foreverbolt #FBMSHCAPS50820P100