Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M6-1.00 x 20mm NL-19(R) 18-8 Stainless Steel Socket Head Cap Screw, 100 pk.
  • Zoro #: G0255221
  • Mfr #: FBMSHCAPS61020P100
$26.89 ($0.27/unit)
  • Drive Type: Hex Socket
  • System of Measurement: Metric
  • Self-Locking Element: No
See full product details
Orders over $50 ship free.

Foreverbolt #FBMSHCAPS61020P100 Specifications

  • Zoro #: G0255221
  • Mfr #: FBMSHCAPS61020P100
Drive Type: Hex Socket System of Measurement: Metric
Self-Locking Element: No Head Height: 6mm
Head Dia.: 10mm Thread Style: Fully Threaded
Fastener Finish: NL-19(SM) Screw Head Type: Cylindrical
Basic Material: Stainless Steel Length: 20mm
Drive Size: 5mm Material Grade: 18-8
Screw Style: Socket Head Cap Screw Fastener Thread Type: Metric Coarse
Rockwell Hardness: C39 to C44 Fastener Industry Standards: DIN 912
Thread Dia.: M6 Min. Tensile Strength: 101,500 psi
Screw Industry Standards: DIN 912 Item: Metric Socket Head Cap Screw
Thread Length: 20mm Thread Direction: Right Hand
Dia./Thread Size: M6-1.00 Min. Thread Length: 20mm
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, M6-1.00, Length 20mm, Fastener Finish NL-19(SM), Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 20mm, Head Height 6mm, Thread Dia. M6, Package Quantity 100

Technical Guides

Reviews of Foreverbolt #FBMSHCAPS61020P100