Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M6-1.00 x 25mm NL-19(R) 18-8 Stainless Steel Socket Head Cap Screw, 50 pk.
  • Zoro #: G0255206
  • Mfr #: FBMSHCAPS61025P50
$16.27 ($0.33/unit)
  • Screw Industry Standards: DIN 912
  • Item: Metric Socket Head Cap Screw
  • Screw Style: Socket Head Cap Screw
See full product details
Orders over $50 ship free.

Foreverbolt #FBMSHCAPS61025P50 Specifications

  • Zoro #: G0255206
  • Mfr #: FBMSHCAPS61025P50
Screw Industry Standards: DIN 912 Item: Metric Socket Head Cap Screw
Screw Style: Socket Head Cap Screw Fastener Thread Type: Metric Coarse
Screw Head Type: Cylindrical Fastener Industry Standards: DIN 912
Head Height: 6mm Rockwell Hardness: C39 to C44
Basic Material: Stainless Steel Length: 25mm
Thread Style: Fully Threaded Drive Size: 5mm
Fastener Finish: NL-19(SM) Thread Length: 25mm
Min. Tensile Strength: 101,500 psi System of Measurement: Metric
Head Dia.: 10mm Thread Dia.: M6
Thread Direction: Right Hand Dia./Thread Size: M6-1.00
Self-Locking Element: No Material Grade: 18-8
Drive Type: Hex Socket Min. Thread Length: 25mm
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, M6-1.00, Length 25mm, Fastener Finish NL-19(SM), Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 25mm, Thread Length 25mm, Head Height 6mm, Thread Dia. M6, Package Quantity 50

Technical Guides

Reviews of Foreverbolt #FBMSHCAPS61025P50