Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M6-1.00 x 40mm NL-19(R) 18-8 Stainless Steel Socket Head Cap Screw, 25 pk.
  • Zoro #: G0255188
  • Mfr #: FBMSHCAPS61040P25
$14.40 ($0.58/unit)
  • Head Dia.: 10mm
  • Dia./Thread Size: M6-1.00
  • Fastener Industry Standards: DIN 912
See full product details
Orders over $50 ship free.

Foreverbolt #FBMSHCAPS61040P25 Specifications

  • Zoro #: G0255188
  • Mfr #: FBMSHCAPS61040P25
Head Dia.: 10mm Dia./Thread Size: M6-1.00
Fastener Industry Standards: DIN 912 Screw Industry Standards: DIN 912
Screw Style: Socket Head Cap Screw Fastener Thread Type: Metric Coarse
Item: Metric Socket Head Cap Screw Drive Size: 5mm
Thread Length: 40mm Fastener Finish: NL-19(SM)
Length: 40mm Thread Style: Fully Threaded
Basic Material: Stainless Steel Thread Direction: Right Hand
Head Height: 6mm Self-Locking Element: No
Rockwell Hardness: C39 to C44 Drive Type: Hex Socket
Min. Tensile Strength: 101,500 psi System of Measurement: Metric
Thread Dia.: M6 Material Grade: 18-8
Screw Head Type: Cylindrical Min. Thread Length: 40mm
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

When shopping for socket head cap screws, be sure to choose to choose the right thread size, head type, and hex nut to use. Here is some additional information about this Metric Socket Head Cap Screw : LENGTH: 40mm, SCREW HEAD TYPE: Cylindrical, BASIC MATERIAL: Stainless Steel

Technical Guides

Reviews of Foreverbolt #FBMSHCAPS61040P25