Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
#10-32 x 7/8" NL-19(R) 316 Stainless Steel Socket Head Cap Screw, 25 pk.
  • Zoro #: G0255459
  • Mfr #: FB3FTSCAPS103278P25
$14.83 ($0.59/unit)
  • Fastener Thread Type: UNF (Fine)
  • Thread Length: 7/8"
  • Basic Material: Stainless Steel
See full product details
Orders over $50 ship free.

Foreverbolt #FB3FTSCAPS103278P25 Specifications

  • Zoro #: G0255459
  • Mfr #: FB3FTSCAPS103278P25
Fastener Thread Type: UNF (Fine) Thread Length: 7/8"
Basic Material: Stainless Steel Screw Head Type: Cylindrical
Screw Style: Socket Head Cap Screw Fastener Industry Standards: ASTM F837, ASME B18.3
Min. Tensile Strength: 80,000 psi Head Dia.: 0.3125"
Temp. Range: 250 Degrees F System of Measurement: Inch
Thread Direction: Right Hand Length: 7/8"
Head Height: 0.19" Item: Socket Head Cap Screw
Drive Size: 5/32" Dia./Thread Size: #10-32
Thread Dia.: #10 Self-Locking Element: No
Screw Industry Standards: ASTM F837, ASME B18.3 Rockwell Hardness: B70 to B95
Material Grade: 316 Fastener Finish: NL-19(SM)
Thread Style: Fully Threaded Drive Type: Hex Socket
Min. Thread Length: 7/8" Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 316, #10-32, Length 7/8 In., Fastener Finish NL-19(SM), Fastener Thread Type UNF (Fine), Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 0.19 In., Thread Dia. #10, Package Quantity 25

Technical Guides

Reviews of Foreverbolt #FB3FTSCAPS103278P25