Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M6-1.00 x 20mm NL-19(R) 316 Stainless Steel Socket Head Cap Screw, 25 pk.
  • Zoro #: G0255215
  • Mfr #: FB3MSHCAPS61020P25
$15.20 ($0.61/unit)
  • Basic Material: Stainless Steel
  • Head Height: 6mm
  • Thread Dia.: M6
See full product details
Orders over $50 ship free.

Foreverbolt #FB3MSHCAPS61020P25 Specifications

  • Zoro #: G0255215
  • Mfr #: FB3MSHCAPS61020P25
Basic Material: Stainless Steel Head Height: 6mm
Thread Dia.: M6 Thread Length: 20mm
Thread Style: Fully Threaded Head Dia.: 10mm
System of Measurement: Metric Rockwell Hardness: C39 to C44
Fastener Thread Type: Metric Coarse Screw Industry Standards: DIN 912
Item: Metric Socket Head Cap Screw Min. Tensile Strength: 101,500 psi
Thread Direction: Right Hand Drive Size: 5mm
Screw Head Type: Cylindrical Fastener Industry Standards: DIN 912
Self-Locking Element: No Material Grade: 316
Length: 20mm Dia./Thread Size: M6-1.00
Drive Type: Hex Socket Fastener Finish: NL-19(SM)
Screw Style: Socket Head Cap Screw Min. Thread Length: 20mm
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade 316, M6-1.00, Length 20mm, Fastener Finish NL-19(SM), Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 20mm, Head Height 6mm, Thread Dia. M6, Package Quantity 25

Technical Guides

Reviews of Foreverbolt #FB3MSHCAPS61020P25