Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/4"-20 x 1/2" NL-19(R) 18-8 Stainless Steel Button Socket Head Cap Screw, 100 pk.
  • Zoro #: G0255739
  • Mfr #: FBBHSCAPS142012P100
$27.68 ($0.28/unit)
  • Screw Head Type: Button
  • Temp. Range: -65 Degrees F to 300 Degrees F
  • Min. Tensile Strength: 100,000 psi
See full product details
Orders over $50 ship free.

Foreverbolt #FBBHSCAPS142012P100 Specifications

  • Zoro #: G0255739
  • Mfr #: FBBHSCAPS142012P100
Screw Head Type: Button Temp. Range: -65 Degrees F to 300 Degrees F
Min. Tensile Strength: 100,000 psi Drive Type: Hex Socket
Drive Size: 5/32" Basic Material: Stainless Steel
Head Height: 0.132" Fastener Finish: NL-19(SM)
Fastener Thread Type: UNC (Coarse) System of Measurement: Inch
Length: 1/2" Rockwell Hardness: B80 to C32
Self-Locking Element: No Screw Industry Standards: ASTM F879, ASME B18.3
Thread Length: 1/2" Head Dia.: 0.437"
Dia./Thread Size: 1/4"-20 Thread Direction: Right Hand
Item: Socket Head Cap Screw Fastener Industry Standards: ASTM F879, ASME B18.3
Screw Style: Socket Head Cap Screw Thread Dia.: 1/4"
Material Grade: 18-8 Thread Style: Fully Threaded
Min. Thread Length: 1/2" Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Stainless Steel, Material Grade 18-8, 1/4 In.-20, Length 1/2 In., Fastener Finish NL-19(SM), Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 0.132 In., Thread Dia. 1/4 In., Package Quantity 100

Technical Guides

Reviews of Foreverbolt #FBBHSCAPS142012P100