Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
#8-32 x 1/2" NL-19(R) 18-8 Stainless Steel Button Socket Head Cap Screw, 100 pk.
  • Zoro #: G0255775
  • Mfr #: FBBHSCAPS83212P100
$21.01 ($0.21/unit)
  • Drive Size: 3/32"
  • Head Height: 5/64"
  • System of Measurement: Inch
See full product details
Orders over $50 ship free.

Foreverbolt #FBBHSCAPS83212P100 Specifications

  • Zoro #: G0255775
  • Mfr #: FBBHSCAPS83212P100
Drive Size: 3/32" Head Height: 5/64"
System of Measurement: Inch Min. Tensile Strength: 100,000 psi
Fastener Thread Type: UNC (Coarse) Self-Locking Element: No
Length: 1/2" Head Dia.: 5/16"
Item: Socket Head Cap Screw Thread Style: Fully Threaded
Fastener Industry Standards: ASTM F879, ASME B18.3 Rockwell Hardness: B80 to C32
Thread Length: 1/2" Fastener Finish: NL-19(SM)
Screw Style: Socket Head Cap Screw Screw Industry Standards: ASTM F879, ASME B18.3
Temp. Range: 250 Degrees F Material Grade: 18-8
Drive Type: Hex Socket Thread Dia.: #8
Basic Material: Stainless Steel Screw Head Type: Button
Thread Direction: Right Hand Dia./Thread Size: #8-32
Min. Thread Length: 1/2" Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Stainless Steel, Material Grade 18-8, #8-32, Length 1/2 In., Fastener Finish NL-19(SM), Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 1/2 In., Thread Length 1/2 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 100

Technical Guides

Reviews of Foreverbolt #FBBHSCAPS83212P100