Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M6-1.00 x 10mm NL-19(R) 18-8 Stainless Steel Button Socket Head Cap Screw, 50 pk.
  • Zoro #: G0255705
  • Mfr #: FBMBHSCAPS61010P50
$14.21 ($0.28/unit)
  • Length: 10mm
  • Drive Size: 4mm
  • Screw Head Type: Button
See full product details
Orders over $50 ship free.

Foreverbolt #FBMBHSCAPS61010P50 Specifications

  • Zoro #: G0255705
  • Mfr #: FBMBHSCAPS61010P50
Length: 10mm Drive Size: 4mm
Screw Head Type: Button Screw Style: Socket Head Cap Screw
Min. Tensile Strength: 101,500 psi Head Height: 3.3mm
Rockwell Hardness: C39 to C44 Material Grade: 18-8
Screw Industry Standards: ISO 7380-1 Thread Style: Fully Threaded
Thread Direction: Right Hand Dia./Thread Size: M6-1.00
Basic Material: Stainless Steel System of Measurement: Metric
Thread Dia.: M6 Drive Type: Hex Socket
Item: Metric Socket Head Cap Screw Self-Locking Element: No
Head Dia.: 10.5mm Thread Length: 10mm
Fastener Thread Type: Metric Coarse Fastener Industry Standards: ISO 7380-1
Fastener Finish: NL-19(SM) Min. Thread Length: 10mm
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Stainless Steel, Material Grade 18-8, M6-1.00, Length 10mm, Fastener Finish NL-19(SM), Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 10mm, Head Height 3.3mm, Thread Dia. M6, Package Quantity 50

Technical Guides

Reviews of Foreverbolt #FBMBHSCAPS61010P50