Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M6-1.00 x 12mm NL-19(R) 18-8 Stainless Steel Button Socket Head Cap Screw, 50 pk.
  • Zoro #: G0255696
  • Mfr #: FBMBHSCAPS61012P50
$14.83 ($0.30/unit)
  • Rockwell Hardness: C39 to C44
  • Head Height: 3.3mm
  • Screw Head Type: Button
See full product details
Orders over $50 ship free.

Foreverbolt #FBMBHSCAPS61012P50 Specifications

  • Zoro #: G0255696
  • Mfr #: FBMBHSCAPS61012P50
Rockwell Hardness: C39 to C44 Head Height: 3.3mm
Screw Head Type: Button System of Measurement: Metric
Material Grade: 18-8 Screw Style: Socket Head Cap Screw
Fastener Finish: NL-19(SM) Item: Metric Socket Head Cap Screw
Length: 12mm Min. Tensile Strength: 101,500 psi
Screw Industry Standards: ISO 7380-1 Thread Style: Fully Threaded
Basic Material: Stainless Steel Thread Direction: Right Hand
Head Dia.: 10.5mm Drive Type: Hex Socket
Fastener Thread Type: Metric Coarse Dia./Thread Size: M6-1.00
Thread Length: 12mm Self-Locking Element: No
Drive Size: 4mm Fastener Industry Standards: ISO 7380-1
Thread Dia.: M6 Min. Thread Length: 12mm
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Stainless Steel, Material Grade 18-8, M6-1.00, Length 12mm, Fastener Finish NL-19(SM), Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 12mm, Head Height 3.3mm, Thread Dia. M6, Package Quantity 50

Technical Guides

Reviews of Foreverbolt #FBMBHSCAPS61012P50