Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
#10-32 x 1/2" NL-19(R) 18-8 Stainless Steel Flat Socket Head Cap Screw, 100 pk.
  • Zoro #: G0255678
  • Mfr #: FBFTFHEADS103212P100
$21.12 ($0.21/unit)
  • Item: Socket Flat Head Cap Screw
  • Basic Material: Stainless Steel
  • Drive Type: Hex Socket
See full product details
Orders over $50 ship free.

Foreverbolt #FBFTFHEADS103212P100 Specifications

  • Zoro #: G0255678
  • Mfr #: FBFTFHEADS103212P100
Item: Socket Flat Head Cap Screw Basic Material: Stainless Steel
Drive Type: Hex Socket Temp. Range: 250 Degrees F
Fastener Finish: NL-19(SM) Thread Style: Fully Threaded
Screw Style: Socket Head Cap Screw Head Angle (Deg.): 82
Thread Length: 0.373" Rockwell Hardness: B80 to C32
Material Grade: 18-8 Thread Dia.: #10
Screw Head Type: Flat Fastener Industry Standards: ASME B18.3
Min. Tensile Strength: 80,000 psi Head Dia.: 0.411"
Dia./Thread Size: #10-32 Screw Industry Standards: ASME B18.3
System of Measurement: Inch Head Height: 0.127"
Thread Direction: Right Hand Drive Size: 1/8"
Fastener Thread Type: UNF (Fine) Self-Locking Element: No
Length: 1/2" Min. Thread Length: 0.373"
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Stainless Steel, Material Grade 18-8, #10-32, Length 1/2 In., Fastener Finish NL-19(SM), Fastener Thread Type UNF (Fine), Drive Type Hex Socket, Drive Size 1/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 0.373 In., Head Height 0.127 In., Thread Dia. #10, Head Angle (Deg.) 82, Package Quantity 100

Technical Guides

Reviews of Foreverbolt #FBFTFHEADS103212P100