Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/4"-20 x 1" NL-19(R) 18-8 Stainless Steel Flat Socket Head Cap Screw, 50 pk.
  • Zoro #: G0255641
  • Mfr #: FBFHEADS14201P50
$15.55 ($0.31/unit)
  • Self-Locking Element: No
  • Dia./Thread Size: 1/4"-20
  • Head Height: 0.161"
See full product details
Orders over $50 ship free.

Foreverbolt #FBFHEADS14201P50 Specifications

  • Zoro #: G0255641
  • Mfr #: FBFHEADS14201P50
Self-Locking Element: No Dia./Thread Size: 1/4"-20
Head Height: 0.161" Head Dia.: 0.531"
Fastener Industry Standards: ASME B18.3 Length: 1"
Thread Style: Fully Threaded Min. Tensile Strength: 80,000 psi
Screw Style: Socket Head Cap Screw Drive Size: 5/32"
Screw Head Type: Flat Fastener Thread Type: UNC (Coarse)
Head Angle (Deg.): 82 Drive Type: Hex Socket
Item: Socket Flat Head Cap Screw Thread Dia.: 1/4"
Fastener Finish: NL-19(SM) System of Measurement: Inch
Screw Industry Standards: ASME B18.3 Thread Direction: Right Hand
Temp. Range: -65 Degrees to 300 Degrees F Rockwell Hardness: B70 to B95
Material Grade: 18-8 Thread Length: 0.839"
Basic Material: Stainless Steel Min. Thread Length: 0.839"
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Stainless Steel, Material Grade 18-8, 1/4 In.-20, Length 1 In., Fastener Finish NL-19(SM), Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 0.839 In., Head Height 0.161 In., Thread Dia. 1/4 In., Head Angle (Deg.) 82, Package Quantity 50

Technical Guides

Reviews of Foreverbolt #FBFHEADS14201P50