Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/4"-20 x 3/4" NL-19(R) 18-8 Stainless Steel Flat Socket Head Cap Screw, 100 pk.
  • Zoro #: G0255650
  • Mfr #: FBFHEADS142034P100
$24.55 ($0.25/unit)
  • Drive Size: 5/32"
  • Screw Style: Socket Head Cap Screw
  • Head Dia.: 0.531"
See full product details
Orders over $50 ship free.

Foreverbolt #FBFHEADS142034P100 Specifications

  • Zoro #: G0255650
  • Mfr #: FBFHEADS142034P100
Drive Size: 5/32" Screw Style: Socket Head Cap Screw
Head Dia.: 0.531" Temp. Range: -65 Degrees to 300 Degrees F
Self-Locking Element: No Thread Style: Fully Threaded
Basic Material: Stainless Steel Head Height: 0.161"
Fastener Thread Type: UNC (Coarse) Fastener Industry Standards: ASME B18.3
Thread Length: 0.589" Rockwell Hardness: B80 to C32
Item: Socket Flat Head Cap Screw Screw Head Type: Flat
Min. Tensile Strength: 80,000 psi Material Grade: 18-8
Screw Industry Standards: ASME B18.3 Dia./Thread Size: 1/4"-20
Thread Direction: Right Hand Drive Type: Hex Socket
Fastener Finish: NL-19(SM) Thread Dia.: 1/4"
System of Measurement: Inch Length: 3/4"
Head Angle (Deg.): 82 Min. Thread Length: 0.589"
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Stainless Steel, Material Grade 18-8, 1/4 In.-20, Length 3/4 In., Fastener Finish NL-19(SM), Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 0.589 In., Head Height 0.161 In., Thread Dia. 1/4 In., Head Angle (Deg.) 82, Package Quantity 100

Technical Guides

Reviews of Foreverbolt #FBFHEADS142034P100