Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5/16"-18 x 1-1/2" NL-19(R) 18-8 Stainless Steel Flat Socket Head Cap Screw, 25 pk.
  • Zoro #: G0255608
  • Mfr #: FBFHEADS51618112P25
$15.96 ($0.64/unit)
  • Dia./Thread Size: 5/16"-18
  • Screw Industry Standards: ASME B18.3
  • Head Dia.: 0.656"
See full product details
Orders over $50 ship free.

Foreverbolt #FBFHEADS51618112P25 Specifications

  • Zoro #: G0255608
  • Mfr #: FBFHEADS51618112P25
Dia./Thread Size: 5/16"-18 Screw Industry Standards: ASME B18.3
Head Dia.: 0.656" System of Measurement: Inch
Basic Material: Stainless Steel Screw Head Type: Flat
Item: Socket Flat Head Cap Screw Length: 1-1/2"
Thread Length: 1.302" Thread Style: Fully Threaded
Head Height: 0.198" Min. Tensile Strength: 80,000 psi
Fastener Thread Type: UNC (Coarse) Fastener Finish: NL-19(SM)
Self-Locking Element: No Drive Type: Hex Socket
Material Grade: 18-8 Screw Style: Socket Head Cap Screw
Rockwell Hardness: B70 to B95 Thread Direction: Right Hand
Drive Size: 3/16" Temp. Range: -65 Degrees to 300 Degrees F
Thread Dia.: 5/16" Head Angle (Deg.): 82
Fastener Industry Standards: ASME B18.3 Min. Thread Length: 1.302"
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Stainless Steel, Material Grade 18-8, 5/16 In.-18, Length 1-1/2 In., Fastener Finish NL-19(SM), Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1.302 In., Head Height 0.198 In., Thread Dia. 5/16 In., Head Angle (Deg.) 82, Package Quantity 25

Technical Guides

Reviews of Foreverbolt #FBFHEADS51618112P25