Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M4-0.7 x 10 mm. NL-19(R) 18-8 Stainless Steel Flat Socket Head Cap Screw, 100 pk.
  • Zoro #: G0255571
  • Mfr #: FBMFHEADS40710P100
$19.31 ($0.19/unit)
  • Rockwell Hardness: C39 to C44
  • Min. Tensile Strength: 101,500 psi
  • Head Dia.: 8mm
See full product details
Orders over $50 ship free.

Foreverbolt #FBMFHEADS40710P100 Specifications

  • Zoro #: G0255571
  • Mfr #: FBMFHEADS40710P100
Rockwell Hardness: C39 to C44 Min. Tensile Strength: 101,500 psi
Head Dia.: 8mm Thread Dia.: M4
Dia./Thread Size: M4-0.70 Thread Direction: Right Hand
Thread Length: 7.7mm System of Measurement: Metric
Head Height: 2.3mm Basic Material: Stainless Steel
Length: 10mm Fastener Industry Standards: DIN 7991
Drive Size: 2.50mm Material Grade: 18-8
Head Angle (Deg.): 90 Screw Industry Standards: DIN 7991
Screw Head Type: Flat Item: Metric Socket Flat Head Cap Screw
Fastener Finish: NL-19(SM) Drive Type: Hex Socket
Screw Style: Socket Head Cap Screw Thread Style: Fully Threaded
Self-Locking Element: No Fastener Thread Type: Metric Coarse
Min. Thread Length: 7.7mm Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Stainless Steel, Material Grade 18-8, M4-0.70, Length 10mm, Fastener Finish NL-19(SM), Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.50mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 7.7mm, Head Height 2.3mm, Thread Dia. M4, Head Angle (Deg.) 90, Package Quantity 100

Technical Guides

Reviews of Foreverbolt #FBMFHEADS40710P100