Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
#10 x 1/2" OD NL-19(R) Finish 18-8 Stainless Steel Flat Washers, 50 pk.
  • Zoro #: G0255011
  • Mfr #: FBFLWASH10LOD2P50
$24.14 ($0.48/unit)
  • Washer Material Grade: 18-8
  • Thickness: 2/41"
  • Application: Load Distribution, Spacing
See full product details
Orders over $50 ship free.

Foreverbolt #FBFLWASH10LOD2P50 Specifications

  • Zoro #: G0255011
  • Mfr #: FBFLWASH10LOD2P50
Washer Material Grade: 18-8 Thickness: 2/41"
Application: Load Distribution, Spacing Fastener Finish: NL-19(SM)
Washer Basic Material: Stainless Steel Flat Washer Type: Flat Washer
Package Quantity: 50 Item: Flat Washer
System of Measurement: Inch Thickness Tolerance: 0.036" to 0.065"
Washer Standards: ASME B18.22.1 Rockwell Hardness: B70
Washer Inside Dia.: 7/32" Package Weight: 0.09
Washer Outside Dia.: 1/2" For Use With: Bolts, Nuts, Screws, Studs
Color: Silver Fits Bolt Sizes: #10
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish NL-19(SM), Fits Bolt Sizes #10, Washer Inside Dia. 7/32 In., Washer Outside Dia. 1/2 In., Thickness 2/41 In., Thickness Tolerance 0.036 In. to 0.065 In., Color Silver, Rockwell Hardness B70, Washer Standards ASME B18.22.1, Package Quantity 50

Technical Guides

Reviews of Foreverbolt #FBFLWASH10LOD2P50