Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
#10 x 7/16" OD NL-19(R) Finish 18-8 Stainless Steel Flat Washers, 100 pk.
  • Zoro #: G0254996
  • Mfr #: FBFLWASH10SODP100
$42.35 ($0.42/unit)
  • Package Quantity: 100
  • Rockwell Hardness: B70
  • System of Measurement: Inch
See full product details
Orders over $50 ship free.

Foreverbolt #FBFLWASH10SODP100 Specifications

  • Zoro #: G0254996
  • Mfr #: FBFLWASH10SODP100
Package Quantity: 100 Rockwell Hardness: B70
System of Measurement: Inch Flat Washer Type: Flat Washer
Washer Outside Dia.: 7/16" Washer Material Grade: 18-8
Color: Silver Fits Bolt Sizes: #10
Washer Inside Dia.: 13/64" Thickness Tolerance: +/-0.010"
Package Weight: 0.08 Fastener Finish: NL-19(SM)
Application: Load Distribution, Spacing Thickness: 0.032"
Washer Basic Material: Stainless Steel For Use With: Bolts, Nuts, Screws, Studs
Item: Flat Washer Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish NL-19(SM), Fits Bolt Sizes #10, Washer Inside Dia. 13/64 In., Washer Outside Dia. 7/16 In., Thickness 0.032 In., Thickness Tolerance +/-0.010 In., Color Silver, Rockwell Hardness B70, Package Quantity 100

Technical Guides

Reviews of Foreverbolt #FBFLWASH10SODP100