Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
#12 x 9/16" OD NL-19(R) Finish 18-8 Stainless Steel Flat Washers, 100 pk.
  • Zoro #: G0254987
  • Mfr #: FBFLWASHN12SODP100
$40.79 ($0.41/unit)
  • Washer Standards: ANSI B18.22.1
  • Washer Basic Material: Stainless Steel
  • Color: Silver
See full product details
Orders over $50 ship free.

Foreverbolt #FBFLWASHN12SODP100 Specifications

  • Zoro #: G0254987
  • Mfr #: FBFLWASHN12SODP100
Washer Standards: ANSI B18.22.1 Washer Basic Material: Stainless Steel
Color: Silver Washer Inside Dia.: 1/4"
Fastener Finish: NL-19(SM) Application: Load Distribution, Spacing
System of Measurement: Inch Rockwell Hardness: B70
Washer Outside Dia.: 9/16" Package Weight: 0.22
Thickness Tolerance: 0.051" to 0.08" Flat Washer Type: Flat Washer
For Use With: Bolts, Nuts, Screws, Studs Thickness: 5/77"
Item: Flat Washer Package Quantity: 100
Fits Bolt Sizes: #12 Washer Material Grade: 18-8
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish NL-19(SM), Fits Bolt Sizes #12, Washer Inside Dia. 1/4 In., Washer Outside Dia. 9/16 In., Thickness 5/77 In., Thickness Tolerance 0.051 In. to 0.08 In., Color Silver, Rockwell Hardness B70, Washer Standards ANSI B18.22.1, Package Quantity 100

Technical Guides

Reviews of Foreverbolt #FBFLWASHN12SODP100