Skip to Main Content
We are working on an issue with PayPal. If you'd like to use PayPal for payment, please check out as guest.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/2" x 1-1/16" OD NL-19(R) Finish 316 Stainless Steel Flat Washers, 25 pk.
  • Zoro #: G0254460
  • Mfr #: FB3FLWASH12SODS2P25
$34.89 ($1.40/unit)
  • Item: Flat Washer
  • For Use With: Bolts, Nuts, Screws, Studs
  • Washer Outside Dia.: 1-1/16"
See full product details
Orders over $50 ship free.

Foreverbolt #FB3FLWASH12SODS2P25 Specifications

  • Zoro #: G0254460
  • Mfr #: FB3FLWASH12SODS2P25
Item: Flat Washer For Use With: Bolts, Nuts, Screws, Studs
Washer Outside Dia.: 1-1/16" Application: Load Distribution, Spacing
System of Measurement: Inch Fastener Finish: NL-19(SM)
Thickness Tolerance: +/-0.023" Washer Standards: ASME B18.22.1
Package Weight: 0.47 Thickness: 0.098"
Rockwell Hardness: B80 Flat Washer Type: Flat Washer
Package Quantity: 25 Fits Bolt Sizes: 1/2"
Washer Material Grade: 316 Washer Basic Material: Stainless Steel
Color: Silver Washer Inside Dia.: 17/32"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish NL-19(SM), Fits Bolt Sizes 1/2 In., Washer Inside Dia. 17/32 In., Washer Outside Dia. 1-1/16 In., Thickness 0.098 In., Thickness Tolerance +/-0.023 In., Color Silver, Rockwell Hardness B80, Washer Standards ASME B18.22.1, Package Quantity 25

Technical Guides

Reviews of Foreverbolt #FB3FLWASH12SODS2P25