Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
#12 x 9/16" OD NL-19(R) Finish 316 Stainless Steel Flat Washers, 25 pk.
  • Zoro #: G0254740
  • Mfr #: FB3FLWASHN12SODP25
$15.24 ($0.61/unit)
  • System of Measurement: Inch
  • Rockwell Hardness: B70
  • Flat Washer Type: Flat Washer
See full product details
Orders over $50 ship free.

Foreverbolt #FB3FLWASHN12SODP25 Specifications

  • Zoro #: G0254740
  • Mfr #: FB3FLWASHN12SODP25
System of Measurement: Inch Rockwell Hardness: B70
Flat Washer Type: Flat Washer Item: Flat Washer
Package Weight: 0.08 Washer Outside Dia.: 9/16"
Fits Bolt Sizes: #12 Fastener Finish: NL-19(SM)
Washer Basic Material: Stainless Steel Color: Silver
Application: Load Distribution, Spacing Thickness Tolerance: 0.051" to 0.080"
Thickness: 0.051" to 0.080" Washer Material Grade: 316
Washer Standards: ASME B18.22.1 Washer Inside Dia.: 1/4"
Package Quantity: 25 For Use With: Bolts, Nuts, Screws, Studs
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish NL-19(SM), Fits Bolt Sizes #12, Washer Inside Dia. 1/4 In., Washer Outside Dia. 9/16 In., Thickness 0.051 In. to 0.080 In., Thickness Tolerance 0.051 In. to 0.080 In., Color Silver, Rockwell Hardness B70, Washer Standards ASME B18.22.1, Package Quantity 25

Technical Guides

Reviews of Foreverbolt #FB3FLWASHN12SODP25