Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/4" x 1-1/2" OD NL-19(R) Finish 18-8 Stainless Steel Large OD Fender Washers, 25 pk.
  • Zoro #: G0255136
  • Mfr #: FBFEWASH14112P25
$17.98 ($0.72/unit)
  • Washer Outside Dia.: 1-1/2"
  • Rockwell Hardness: B70
  • Fits Bolt Sizes: 1/4"
See full product details
Orders over $50 ship free.

Foreverbolt #FBFEWASH14112P25 Specifications

  • Zoro #: G0255136
  • Mfr #: FBFEWASH14112P25
Washer Outside Dia.: 1-1/2" Rockwell Hardness: B70
Fits Bolt Sizes: 1/4" Package Weight: 0.7
For Use With: Bolts, Nuts, Screws, Studs Thickness: 0.062"
Fastener Finish: NL-19(SM) Color: Silver
Washer Inside Dia.: 9/32" Flat Washer Type: Large OD Flat Washer
Item: Fender Washer Package Quantity: 25
Thickness Tolerance: +/-0.010" Application: Load Distribution, Spacing
System of Measurement: Inch Washer Material Grade: 18-8
Washer Basic Material: Stainless Steel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fender Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish NL-19(SM), Fits Bolt Sizes 1/4 In., Washer Inside Dia. 9/32 In., Washer Outside Dia. 1-1/2 In., Thickness 0.062 In., Thickness Tolerance +/-0.010 In., Color Silver, Rockwell Hardness B70, Package Quantity 25

Technical Guides

Reviews of Foreverbolt #FBFEWASH14112P25