Skip to Main Content
We are working on an issue with PayPal. If you'd like to use PayPal for payment, please check out as guest.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/4" x 5/8" OD NL-19(R) Finish 18-8 Stainless Steel Flat Washers, 100 pk.
  • Zoro #: G0254950
  • Mfr #: FBFLWASH14SOD2P100
$44.22 ($0.44/unit)
  • Thickness: 0.050"
  • Package Weight: 0.34
  • Washer Basic Material: Stainless Steel
See full product details
Orders over $50 ship free.

Foreverbolt #FBFLWASH14SOD2P100 Specifications

  • Zoro #: G0254950
  • Mfr #: FBFLWASH14SOD2P100
Thickness: 0.050" Package Weight: 0.34
Washer Basic Material: Stainless Steel Thickness Tolerance: +/-0.010"
Washer Standards: ANSI B18.22.1 Washer Material Grade: 18-8
Washer Inside Dia.: 9/32" Flat Washer Type: Flat Washer
Fastener Finish: NL-19(SM) For Use With: Bolts, Nuts, Screws, Studs
Fits Bolt Sizes: 1/4" Item: Flat Washer
Application: Load Distribution, Spacing Rockwell Hardness: B70
Color: Silver Package Quantity: 100
Washer Outside Dia.: 5/8" System of Measurement: Inch
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish NL-19(SM), Fits Bolt Sizes 1/4 In., Washer Inside Dia. 9/32 In., Washer Outside Dia. 5/8 In., Thickness 0.050 In., Thickness Tolerance +/-0.010 In., Color Silver, Rockwell Hardness B70, Washer Standards ANSI B18.22.1, Package Quantity 100

Technical Guides

Reviews of Foreverbolt #FBFLWASH14SOD2P100