Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/4" x 5/8" OD NL-19(R) Finish 18-8 Stainless Steel Flat Washers, 100 pk.
  • Zoro #: G0254969
  • Mfr #: FBFLWASH14SODP100
$43.23 ($0.43/unit)
  • Washer Basic Material: Stainless Steel
  • Washer Material Grade: 18-8
  • Package Quantity: 100
See full product details
Orders over $50 ship free.

Foreverbolt #FBFLWASH14SODP100 Specifications

  • Zoro #: G0254969
  • Mfr #: FBFLWASH14SODP100
Washer Basic Material: Stainless Steel Washer Material Grade: 18-8
Package Quantity: 100 Package Weight: 0.3
Item: Flat Washer Fastener Finish: NL-19(SM)
For Use With: Bolts, Nuts, Screws, Studs Washer Standards: ANSI B18.22.1
Application: Load Distribution, Spacing System of Measurement: Inch
Thickness Tolerance: +/-0.010" Fits Bolt Sizes: 1/4"
Color: Silver Washer Outside Dia.: 5/8"
Thickness: 0.045" Rockwell Hardness: B70
Flat Washer Type: Flat Washer Washer Inside Dia.: 9/32"
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish NL-19(SM), Fits Bolt Sizes 1/4 In., Washer Inside Dia. 9/32 In., Washer Outside Dia. 5/8 In., Thickness 0.045 In., Thickness Tolerance +/-0.010 In., Color Silver, Rockwell Hardness B70, Washer Standards ANSI B18.22.1, Package Quantity 100

Technical Guides

Reviews of Foreverbolt #FBFLWASH14SODP100