Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/4" x 5/8" OD NL-19(R) Finish 18-8 Stainless Steel Flat Washers, 50 pk.
  • Zoro #: G0254978
  • Mfr #: FBFLWASH14SODP50
$23.98 ($0.48/unit)
  • Washer Outside Dia.: 5/8"
  • Washer Inside Dia.: 9/32"
  • Item: Flat Washer
See full product details
Orders over $50 ship free.

Foreverbolt #FBFLWASH14SODP50 Specifications

  • Zoro #: G0254978
  • Mfr #: FBFLWASH14SODP50
Washer Outside Dia.: 5/8" Washer Inside Dia.: 9/32"
Item: Flat Washer Thickness: 0.045"
Washer Material Grade: 18-8 System of Measurement: Inch
Washer Basic Material: Stainless Steel For Use With: Bolts, Nuts, Screws, Studs
Fastener Finish: NL-19(SM) Fits Bolt Sizes: 1/4"
Rockwell Hardness: B70 Flat Washer Type: Flat Washer
Thickness Tolerance: +/-0.010" Package Weight: 0.14
Color: Silver Package Quantity: 50
Application: Load Distribution, Spacing Washer Standards: ANSI B18.22.1
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Foreverbolt Flat Washer include characteristics like: Fits Bolt Sizes: 1/4", Flat Washer Type: Flat Washer, Thickness: 0.045".

Technical Guides

Reviews of Foreverbolt #FBFLWASH14SODP50