Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/4" x 5/8" OD NL-19(R) Finish 18-8 Stainless Steel Military Specification Flat Washers, 50 pk.
  • Zoro #: G0254515
  • Mfr #: FBFLWMS14P50
$24.48 ($0.49/unit)
  • For Use With: Bolts, Nuts, Screws, Studs
  • Fastener Finish: NL-19(SM)
  • Washer Inside Dia.: 9/32"
See full product details
Orders over $50 ship free.

Foreverbolt #FBFLWMS14P50 Specifications

  • Zoro #: G0254515
  • Mfr #: FBFLWMS14P50
For Use With: Bolts, Nuts, Screws, Studs Fastener Finish: NL-19(SM)
Washer Inside Dia.: 9/32" Fits Bolt Sizes: 1/4"
Washer Basic Material: Stainless Steel Package Weight: 0.2
Application: Load Distribution, Spacing Item: Mil Spec Washer
Color: Silver Washer Material Grade: 18-8
Package Quantity: 50 Thickness: 0.051" to 0.080"
Washer Standards: MS15795 Rockwell Hardness: B70
System of Measurement: Inch Flat Washer Type: Military Specification Flat Washer
Thickness Tolerance: 0.051" to 0.080" Washer Outside Dia.: 5/8"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish NL-19(SM), Fits Bolt Sizes 1/4 In., Washer Inside Dia. 9/32 In., Washer Outside Dia. 5/8 In., Thickness 0.051 In. to 0.080 In., Thickness Tolerance 0.051 In. to 0.080 In., Color Silver, Rockwell Hardness B70, Washer Standards MS15795, Package Quantity 50

Technical Guides

Reviews of Foreverbolt #FBFLWMS14P50