Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/4" x 3/4" OD NL-19(R) Finish 316 Stainless Steel Flat Washers, 25 pk.
  • Zoro #: G0254731
  • Mfr #: FB3FLWASH14LOD2P25
$16.27 ($0.65/unit)
  • For Use With: Bolts, Nuts, Screws, Studs
  • Application: Load Distribution, Spacing
  • Washer Material Grade: 316
See full product details
Orders over $50 ship free.

Foreverbolt #FB3FLWASH14LOD2P25 Specifications

  • Zoro #: G0254731
  • Mfr #: FB3FLWASH14LOD2P25
For Use With: Bolts, Nuts, Screws, Studs Application: Load Distribution, Spacing
Washer Material Grade: 316 Item: Flat Washer
Thickness Tolerance: 0.051" to 0.080" Rockwell Hardness: B70
Fastener Finish: NL-19(SM) Washer Outside Dia.: 3/4"
Washer Inside Dia.: 5/16" Package Weight: 0.15
Washer Standards: ASME B18.22.1 Flat Washer Type: Flat Washer
Washer Basic Material: Stainless Steel Package Quantity: 25
System of Measurement: Inch Color: Silver
Thickness: 0.051" to 0.080" Fits Bolt Sizes: 1/4"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish NL-19(SM), Fits Bolt Sizes 1/4 In., Washer Inside Dia. 5/16 In., Washer Outside Dia. 3/4 In., Thickness 0.051 In. to 0.080 In., Thickness Tolerance 0.051 In. to 0.080 In., Color Silver, Rockwell Hardness B70, Washer Standards ASME B18.22.1, Package Quantity 25

Technical Guides

Reviews of Foreverbolt #FB3FLWASH14LOD2P25