Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/4" x 1-15/32" OD NL-19(R) Finish 316 Stainless Steel Flat Washers, 10 pk.
  • Zoro #: G0254445
  • Mfr #: FB3FLWASH34SODS2P10
$33.49 ($3.35/unit)
  • Washer Standards: ASME B18.22.1
  • Thickness Tolerance: +/-0.026"
  • Item: Flat Washer
See full product details
Orders over $50 ship free.

Foreverbolt #FB3FLWASH34SODS2P10 Specifications

  • Zoro #: G0254445
  • Mfr #: FB3FLWASH34SODS2P10
Washer Standards: ASME B18.22.1 Thickness Tolerance: +/-0.026"
Item: Flat Washer Color: Silver
Washer Basic Material: Stainless Steel Thickness: 0.134"
System of Measurement: Inch Fastener Finish: NL-19(SM)
For Use With: Bolts, Nuts, Screws, Studs Rockwell Hardness: B80
Washer Outside Dia.: 1-15/32" Package Weight: 0.37
Package Quantity: 10 Flat Washer Type: Flat Washer
Washer Material Grade: 316 Washer Inside Dia.: 13/16"
Fits Bolt Sizes: 3/4" Application: Load Distribution, Spacing
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish NL-19(SM), Fits Bolt Sizes 3/4 In., Washer Inside Dia. 13/16 In., Washer Outside Dia. 1-15/32 In., Thickness 0.134 In., Thickness Tolerance +/-0.026 In., Color Silver, Rockwell Hardness B80, Washer Standards ASME B18.22.1, Package Quantity 10

Technical Guides

Reviews of Foreverbolt #FB3FLWASH34SODS2P10