Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/8" x 13/16" OD NL-19(R) Finish 18-8 Stainless Steel Flat Washers, 25 pk.
  • Zoro #: G0254880
  • Mfr #: FBFLWASH38SOD3P25
$17.44 ($0.70/unit)
  • System of Measurement: Inch
  • Flat Washer Type: Flat Washer
  • Fastener Finish: NL-19(SM)
See full product details
Orders over $50 ship free.

Foreverbolt #FBFLWASH38SOD3P25 Specifications

  • Zoro #: G0254880
  • Mfr #: FBFLWASH38SOD3P25
System of Measurement: Inch Flat Washer Type: Flat Washer
Fastener Finish: NL-19(SM) Color: Silver
Fits Bolt Sizes: 3/8" Thickness Tolerance: 0.051" to 0.080"
Washer Material Grade: 18-8 Package Quantity: 25
Washer Inside Dia.: 13/32" Item: Flat Washer
Washer Outside Dia.: 13/16" Application: Load Distribution, Spacing
Rockwell Hardness: B70 Washer Standards: ASME B18.22.1
Washer Basic Material: Stainless Steel Thickness: 0.051" to 0.080"
Package Weight: 0.16 For Use With: Bolts, Nuts, Screws, Studs
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish NL-19(SM), Fits Bolt Sizes 3/8 In., Washer Inside Dia. 13/32 In., Washer Outside Dia. 13/16 In., Thickness 0.051 In. to 0.080 In., Thickness Tolerance 0.051 In. to 0.080 In., Color Silver, Rockwell Hardness B70, Washer Standards ASME B18.22.1, Package Quantity 25

Technical Guides

Reviews of Foreverbolt #FBFLWASH38SOD3P25