Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/8" x 13/16" OD NL-19(R) Finish 18-8 Stainless Steel Military Specification Flat Washers, 25 pk.
  • Zoro #: G0254506
  • Mfr #: FBFLWMS38P25
$14.84 ($0.59/unit)
  • Package Quantity: 25
  • Flat Washer Type: Military Specification Flat Washer
  • System of Measurement: Inch
See full product details
Orders over $50 ship free.

Foreverbolt #FBFLWMS38P25 Specifications

  • Zoro #: G0254506
  • Mfr #: FBFLWMS38P25
Package Quantity: 25 Flat Washer Type: Military Specification Flat Washer
System of Measurement: Inch For Use With: Bolts, Nuts, Screws, Studs
Fastener Finish: NL-19(SM) Washer Basic Material: Stainless Steel
Washer Material Grade: 18-8 Item: Mil Spec Washer
Fits Bolt Sizes: 3/8" Application: Load Distribution, Spacing
Washer Inside Dia.: 13/32" Package Weight: 0.16
Washer Outside Dia.: 13/16" Thickness Tolerance: 0.051" to 0.080"
Thickness: 0.051" to 0.080" Rockwell Hardness: B70
Washer Standards: MS15795 Color: Silver
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish NL-19(SM), Fits Bolt Sizes 3/8 In., Washer Inside Dia. 13/32 In., Washer Outside Dia. 13/16 In., Thickness 0.051 In. to 0.080 In., Thickness Tolerance 0.051 In. to 0.080 In., Color Silver, Rockwell Hardness B70, Washer Standards MS15795, Package Quantity 25

Technical Guides

Reviews of Foreverbolt #FBFLWMS38P25