Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/8" x 13/16" OD NL-19(R) Finish 316 Stainless Steel Flat Washers, 50 pk.
  • Zoro #: G0254479
  • Mfr #: FB3FLWASH38SODS2P50
$43.67 ($0.87/unit)
  • Application: Load Distribution, Spacing
  • Item: Flat Washer
  • Washer Inside Dia.: 13/32"
See full product details
Orders over $50 ship free.

Foreverbolt #FB3FLWASH38SODS2P50 Specifications

  • Zoro #: G0254479
  • Mfr #: FB3FLWASH38SODS2P50
Application: Load Distribution, Spacing Item: Flat Washer
Washer Inside Dia.: 13/32" Fastener Finish: NL-19(SM)
For Use With: Bolts, Nuts, Screws, Studs Flat Washer Type: Flat Washer
Washer Outside Dia.: 13/16" System of Measurement: Inch
Thickness Tolerance: +/-0.015" Fits Bolt Sizes: 3/8"
Package Quantity: 50 Thickness: 0.065"
Rockwell Hardness: B80 Washer Basic Material: Stainless Steel
Package Weight: 0.38 Washer Material Grade: 316
Color: Silver Washer Standards: ASME B18.22.1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish NL-19(SM), Fits Bolt Sizes 3/8 In., Washer Inside Dia. 13/32 In., Washer Outside Dia. 13/16 In., Thickness 0.065 In., Thickness Tolerance +/-0.015 In., Color Silver, Rockwell Hardness B80, Washer Standards ASME B18.22.1, Package Quantity 50

Technical Guides

Reviews of Foreverbolt #FB3FLWASH38SODS2P50