Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5/16" x 3/4" OD NL-19(R) Finish 18-8 Stainless Steel Flat Washers, 50 pk.
  • Zoro #: G0254935
  • Mfr #: FBFLWASH516SODP50
$31.01 ($0.62/unit)
  • Thickness: 0.050"
  • Application: Load Distribution, Spacing
  • Washer Basic Material: Stainless Steel
See full product details
Orders over $50 ship free.

Foreverbolt #FBFLWASH516SODP50 Specifications

  • Zoro #: G0254935
  • Mfr #: FBFLWASH516SODP50
Thickness: 0.050" Application: Load Distribution, Spacing
Washer Basic Material: Stainless Steel Rockwell Hardness: B70
Package Weight: 0.24 Washer Outside Dia.: 3/4"
Fastener Finish: NL-19(SM) System of Measurement: Inch
Package Quantity: 50 Washer Standards: ANSI B18.22.1
Color: Silver For Use With: Bolts, Nuts, Screws, Studs
Item: Flat Washer Washer Material Grade: 18-8
Flat Washer Type: Flat Washer Thickness Tolerance: +/-0.005"
Fits Bolt Sizes: 5/16" Washer Inside Dia.: 11/32"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish NL-19(SM), Fits Bolt Sizes 5/16 In., Washer Inside Dia. 11/32 In., Washer Outside Dia. 3/4 In., Thickness 0.050 In., Thickness Tolerance +/-0.005 In., Color Silver, Rockwell Hardness B70, Washer Standards ANSI B18.22.1, Package Quantity 50

Technical Guides

Reviews of Foreverbolt #FBFLWASH516SODP50