Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5/16" x 7/8" OD NL-19(R) Finish 18-8 Stainless Steel Flat Washers, 50 pk.
  • Zoro #: G0254908
  • Mfr #: FBFLWASH516LODP50
$32.78 ($0.66/unit)
  • Washer Inside Dia.: 3/8"
  • Washer Standards: ASME B18.22.1
  • Washer Basic Material: Stainless Steel
See full product details
Orders over $50 ship free.

Foreverbolt #FBFLWASH516LODP50 Specifications

  • Zoro #: G0254908
  • Mfr #: FBFLWASH516LODP50
Washer Inside Dia.: 3/8" Washer Standards: ASME B18.22.1
Washer Basic Material: Stainless Steel Fits Bolt Sizes: 5/16"
For Use With: Bolts, Nuts, Screws, Studs Thickness Tolerance: 0.064" to 0.104"
Rockwell Hardness: B70 System of Measurement: Inch
Color: Silver Package Quantity: 50
Package Weight: 0.48 Washer Outside Dia.: 7/8"
Washer Material Grade: 18-8 Flat Washer Type: Flat Washer
Fastener Finish: NL-19(SM) Item: Flat Washer
Thickness: 0.064" to 0.104" Application: Load Distribution, Spacing
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish NL-19(SM), Fits Bolt Sizes 5/16 In., Washer Inside Dia. 3/8 In., Washer Outside Dia. 7/8 In., Thickness 0.064 In. to 0.104 In., Thickness Tolerance 0.064 In. to 0.104 In., Color Silver, Rockwell Hardness B70, Washer Standards ASME B18.22.1, Package Quantity 50

Technical Guides

Reviews of Foreverbolt #FBFLWASH516LODP50