Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5/16" x 1-1/4" OD NL-19(R) Finish 316 Stainless Steel Large OD Fender Washers, 10 pk.
  • Zoro #: G0255090
  • Mfr #: FB3FEWASH516114P10
$16.39 ($1.64/unit)
  • Thickness: 0.050"
  • Fastener Finish: NL-19(SM)
  • Flat Washer Type: Large OD Flat Washer
See full product details
Orders over $50 ship free.

Foreverbolt #FB3FEWASH516114P10 Specifications

  • Zoro #: G0255090
  • Mfr #: FB3FEWASH516114P10
Thickness: 0.050" Fastener Finish: NL-19(SM)
Flat Washer Type: Large OD Flat Washer Application: Load Distribution, Spacing
Thickness Tolerance: +/-0.010" Washer Material Grade: 316
Package Weight: 0.18 Item: Fender Washer
Washer Outside Dia.: 1-1/4" For Use With: Bolts, Nuts, Screws, Studs
Rockwell Hardness: B80 Package Quantity: 10
Color: Silver Fits Bolt Sizes: 5/16"
System of Measurement: Inch Washer Basic Material: Stainless Steel
Washer Inside Dia.: 11/32" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fender Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish NL-19(SM), Fits Bolt Sizes 5/16 In., Washer Inside Dia. 11/32 In., Washer Outside Dia. 1-1/4 In., Thickness 0.050 In., Thickness Tolerance +/-0.010 In., Color Silver, Rockwell Hardness B80, Package Quantity 10

Technical Guides

Reviews of Foreverbolt #FB3FEWASH516114P10