Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5/16" x 7/8" OD NL-19(R) Finish 316 Stainless Steel Flat Washers, 100 pk.
  • Zoro #: G0254716
  • Mfr #: FB3FLWASH516LOD2P100
$70.81 ($0.71/unit)
  • Thickness: 0.064" to 0.104"
  • Fastener Finish: NL-19(SM)
  • Package Weight: 1
See full product details
This item ships free.

Foreverbolt #FB3FLWASH516LOD2P100 Specifications

  • Zoro #: G0254716
  • Mfr #: FB3FLWASH516LOD2P100
Thickness: 0.064" to 0.104" Fastener Finish: NL-19(SM)
Package Weight: 1 Item: Flat Washer
Washer Basic Material: Stainless Steel Washer Inside Dia.: 3/8"
Rockwell Hardness: B80 For Use With: Bolts, Nuts, Screws, Studs
Flat Washer Type: Flat Washer Application: Load Distribution, Spacing
System of Measurement: Inch Thickness Tolerance: 0.064" to 0.104"
Washer Standards: ANSI B18.22.1 Washer Outside Dia.: 7/8"
Package Quantity: 100 Washer Material Grade: 316
Color: Silver Fits Bolt Sizes: 5/16"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish NL-19(SM), Fits Bolt Sizes 5/16 In., Washer Inside Dia. 3/8 In., Washer Outside Dia. 7/8 In., Thickness 0.064 In. to 0.104 In., Thickness Tolerance 0.064 In. to 0.104 In., Color Silver, Rockwell Hardness B80, Washer Standards ANSI B18.22.1, Package Quantity 100

Technical Guides

Reviews of Foreverbolt #FB3FLWASH516LOD2P100