Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5/8" x 1-1/2" OD NL-19(R) Finish 18-8 Stainless Steel Flat Washers, 25 pk.
  • Zoro #: G0254801
  • Mfr #: FBFLWASH58SODP25
$24.08 ($0.96/unit)
  • Washer Basic Material: Stainless Steel
  • Item: Flat Washer
  • Washer Inside Dia.: 11/16"
See full product details
Orders over $50 ship free.

Foreverbolt #FBFLWASH58SODP25 Specifications

  • Zoro #: G0254801
  • Mfr #: FBFLWASH58SODP25
Washer Basic Material: Stainless Steel Item: Flat Washer
Washer Inside Dia.: 11/16" Washer Outside Dia.: 1-1/2"
For Use With: Bolts, Nuts, Screws, Studs Thickness: 0.078"
Rockwell Hardness: B70 Thickness Tolerance: +/-0.010"
Fits Bolt Sizes: 5/8" Application: Load Distribution, Spacing
Washer Material Grade: 18-8 Color: Silver
Package Quantity: 25 Flat Washer Type: Flat Washer
Fastener Finish: NL-19(SM) System of Measurement: Inch
Package Weight: 0.62 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish NL-19(SM), Fits Bolt Sizes 5/8 In., Washer Inside Dia. 11/16 In., Washer Outside Dia. 1-1/2 In., Thickness 0.078 In., Thickness Tolerance +/-0.010 In., Color Silver, Rockwell Hardness B70, Package Quantity 25

Technical Guides

Reviews of Foreverbolt #FBFLWASH58SODP25