Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5/8" x 1-3/4" OD NL-19(R) Finish 316 Stainless Steel Flat Washers, 10 pk.
  • Zoro #: G0254670
  • Mfr #: FB3FLWASH58LOD2P10
$17.77 ($1.78/unit)
  • Washer Material Grade: 316
  • Washer Basic Material: Stainless Steel
  • Package Quantity: 10
See full product details
Orders over $50 ship free.

Foreverbolt #FB3FLWASH58LOD2P10 Specifications

  • Zoro #: G0254670
  • Mfr #: FB3FLWASH58LOD2P10
Washer Material Grade: 316 Washer Basic Material: Stainless Steel
Package Quantity: 10 Thickness: 0.108" to 0.160"
Item: Flat Washer Thickness Tolerance: 0.108" to 0.160"
Package Weight: 0.65 Flat Washer Type: Flat Washer
System of Measurement: Inch For Use With: Bolts, Nuts, Screws, Studs
Application: Load Distribution, Spacing Washer Outside Dia.: 1-3/4"
Washer Inside Dia.: 11/16" Color: Silver
Washer Standards: ASME B18.22.1 Fits Bolt Sizes: 5/8"
Fastener Finish: NL-19(SM) Rockwell Hardness: B70
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish NL-19(SM), Fits Bolt Sizes 5/8 In., Washer Inside Dia. 11/16 In., Washer Outside Dia. 1-3/4 In., Thickness 0.108 In. to 0.160 In., Thickness Tolerance 0.108 In. to 0.160 In., Color Silver, Rockwell Hardness B70, Washer Standards ASME B18.22.1, Package Quantity 10

Technical Guides

Reviews of Foreverbolt #FB3FLWASH58LOD2P10