Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
7/16" x 1-1/8" OD NL-19(R) Finish 18-8 Stainless Steel Flat Washers, 100 pk.
  • Zoro #: G0254856
  • Mfr #: FBFLWASH716SOD2P100
$61.32 ($0.61/unit)
  • Color: Silver
  • Rockwell Hardness: B70
  • Flat Washer Type: Flat Washer
See full product details
This item ships free.

Foreverbolt #FBFLWASH716SOD2P100 Specifications

  • Zoro #: G0254856
  • Mfr #: FBFLWASH716SOD2P100
Color: Silver Rockwell Hardness: B70
Flat Washer Type: Flat Washer Washer Outside Dia.: 1-1/8"
Washer Inside Dia.: 1/2" Package Quantity: 100
Washer Standards: ANSI B18.22.1 Application: Load Distribution, Spacing
For Use With: Bolts, Nuts, Screws, Studs Package Weight: 1.4
Thickness Tolerance: +/-0.005" System of Measurement: Inch
Thickness: 0.060" Item: Flat Washer
Fits Bolt Sizes: 7/16" Fastener Finish: NL-19(SM)
Washer Material Grade: 18-8 Washer Basic Material: Stainless Steel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish NL-19(SM), Fits Bolt Sizes 7/16 In., Washer Inside Dia. 1/2 In., Washer Outside Dia. 1-1/8 In., Thickness 0.060 In., Thickness Tolerance +/-0.005 In., Color Silver, Rockwell Hardness B70, Washer Standards ANSI B18.22.1, Package Quantity 100

Technical Guides

Reviews of Foreverbolt #FBFLWASH716SOD2P100