Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
7/8" x 2-1/4" OD NL-19(R) Finish 316 Stainless Steel Flat Washers, 10 pk.
  • Zoro #: G0254655
  • Mfr #: FB3FLWASH78LOD2P10
$19.63 ($1.96/unit)
  • Application: Load Distribution, Spacing
  • System of Measurement: Inch
  • Washer Basic Material: Stainless Steel
See full product details
Orders over $50 ship free.

Foreverbolt #FB3FLWASH78LOD2P10 Specifications

  • Zoro #: G0254655
  • Mfr #: FB3FLWASH78LOD2P10
Application: Load Distribution, Spacing System of Measurement: Inch
Washer Basic Material: Stainless Steel Fastener Finish: NL-19(SM)
Washer Standards: ASME B18.22.1 Item: Flat Washer
Package Quantity: 10 Flat Washer Type: Flat Washer
Color: Silver For Use With: Bolts, Nuts, Screws, Studs
Washer Outside Dia.: 2-1/4" Washer Inside Dia.: 15/16"
Rockwell Hardness: B80 Thickness: 0.105"
Washer Material Grade: 316 Package Weight: 1.4
Thickness Tolerance: +/-0.010" Fits Bolt Sizes: 7/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish NL-19(SM), Fits Bolt Sizes 7/8 In., Washer Inside Dia. 15/16 In., Washer Outside Dia. 2-1/4 In., Thickness 0.105 In., Thickness Tolerance +/-0.010 In., Color Silver, Rockwell Hardness B80, Washer Standards ASME B18.22.1, Package Quantity 10

Technical Guides

Reviews of Foreverbolt #FB3FLWASH78LOD2P10