Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
#8 x 7/16" OD NL-19(R) Finish 18-8 Stainless Steel Flat Washers, 100 pk.
  • Zoro #: G0255020
  • Mfr #: FBFLWASH8LOD2P100
$39.55 ($0.40/unit)
  • Washer Basic Material: Stainless Steel
  • Application: Load Distribution, Spacing
  • Washer Inside Dia.: 3/16"
See full product details
Orders over $50 ship free.

Foreverbolt #FBFLWASH8LOD2P100 Specifications

  • Zoro #: G0255020
  • Mfr #: FBFLWASH8LOD2P100
Washer Basic Material: Stainless Steel Application: Load Distribution, Spacing
Washer Inside Dia.: 3/16" Rockwell Hardness: B70
Washer Outside Dia.: 7/16" Flat Washer Type: Flat Washer
Fits Bolt Sizes: #8 Washer Standards: ANSI B18.22.1
Color: Silver Package Quantity: 100
Package Weight: 0.1 Item: Flat Washer
Washer Material Grade: 18-8 For Use With: Bolts, Nuts, Screws, Studs
Thickness Tolerance: 0.036" to 0.065" Thickness: 2/41"
System of Measurement: Inch Fastener Finish: NL-19(SM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish NL-19(SM), Fits Bolt Sizes #8, Washer Inside Dia. 3/16 In., Washer Outside Dia. 7/16 In., Thickness 2/41 In., Thickness Tolerance 0.036 In. to 0.065 In., Color Silver, Rockwell Hardness B70, Washer Standards ANSI B18.22.1, Package Quantity 100

Technical Guides

Reviews of Foreverbolt #FBFLWASH8LOD2P100