Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
#8 x 7/16" OD NL-19(R) Finish 18-8 Stainless Steel Flat Washers, 50 pk.
  • Zoro #: G0255039
  • Mfr #: FBFLWASH8LOD2P50
$23.43 ($0.47/unit)
  • Washer Basic Material: Stainless Steel
  • Fastener Finish: NL-19(SM)
  • Rockwell Hardness: B70
See full product details
Orders over $50 ship free.

Foreverbolt #FBFLWASH8LOD2P50 Specifications

  • Zoro #: G0255039
  • Mfr #: FBFLWASH8LOD2P50
Washer Basic Material: Stainless Steel Fastener Finish: NL-19(SM)
Rockwell Hardness: B70 Thickness Tolerance: 0.036" to 0.065"
Flat Washer Type: Flat Washer System of Measurement: Inch
Package Quantity: 50 Application: Load Distribution, Spacing
Item: Flat Washer Washer Outside Dia.: 7/16"
Washer Standards: ASME B18.22.1 For Use With: Bolts, Nuts, Screws, Studs
Fits Bolt Sizes: #8 Color: Silver
Package Weight: 0.07 Thickness: 2/41"
Washer Inside Dia.: 3/16" Washer Material Grade: 18-8
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish NL-19(SM), Fits Bolt Sizes #8, Washer Inside Dia. 3/16 In., Washer Outside Dia. 7/16 In., Thickness 2/41 In., Thickness Tolerance 0.036 In. to 0.065 In., Color Silver, Rockwell Hardness B70, Washer Standards ASME B18.22.1, Package Quantity 50

Technical Guides

Reviews of Foreverbolt #FBFLWASH8LOD2P50